This product requires certification to purchase.

600A Ac/Dc Auto-Ranging Digital Pro Clamp Meter With Worklight

Klein Tools

600A Ac/Dc Auto-Ranging Digital Pro Clamp Meter With Worklight

  • Fast #
  • Part #KCL810
  • Item #12172479
  • Manufacturer Part #KCL810
3.8 out of 5 Customer Rating
Brand image
Klein Tools

600A Ac/Dc Auto-Ranging Digital Pro Clamp Meter With Worklight

  • Fast #
  • Part #KCL810
  • Item #12172479
  • Manufacturer Part #KCL810
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clamp meter with True RMS provides accurate and reliable measurements across various applications
  • Measures AC/DC voltage, AC/DC current 10mA-600A, resistance, DC micro amps, temperature, diode test, continuity, capacitance, frequency/duty cycle, and inrush
  • Transflective reverse-contrast display provides excellent visibility in both sunlight and dark environments
  • Illuminated dial ensures clear visibility and easy reading, even in low-light environments
  • Features a low impedance (LoZ) mode to identify and eliminate ghost voltages, preventing false readings and ensuring more accurate measurements
  • Integrated worklight illuminates the work area for improved visibility in dark or confined spaces
  • Non-contact voltage detection is integrated into the clamp jaw, with audible and visual indicators that intensify as the clamp moves closer to the voltage source
  • Rated IP40 for ingress protection, withstands drops from 6.6 feet (2 m), and includes right-angle input test leads, thermocouple, storage pouch, instruction manual, and 3 x AAA batteries
  • Ergonomic design and overmold provide a comfortable grip, with easy dial adjustment using the thumb
  • Clamp body includes a side-mounted test lead holder and a back mount that accommodates an optional magnetic hanger (Cat. Nos. 69445 or 69417) for hands-free operation
  • Requires Certification
Dimensions & Measurements
Height
1-13/20 in
Length
9-3/50 in
Weight
13 oz
Width
3-47/100 in
Characteristics & Features
Color Finish Name
Black, Orange
Material
Plastic
Material Type
ABS
Proposition 65
Cancer and reproductive harm - See www.P65Warnings.ca.gov formore information.
Warranty & Product Information
Application
Electrical Diagnostic, Troubleshooting
Type
KCL810
UPC
092644694486