This product requires certification to purchase.

600V 400A Clamp Meter

Klein Tools

600V 400A Clamp Meter

  • Fast #
  • Part #KCL390
  • Item #9655644
  • Manufacturer Part #CL390
3.6 out of 5 Customer Rating
Brand image
Klein Tools

600V 400A Clamp Meter

  • Fast #
  • Part #KCL390
  • Item #9655644
  • Manufacturer Part #CL390
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Test lead holder on side of clamp and optional magnetic hanger for meter (Cat. Nos. 69445 or 69417) for hands free operation
  • Non-contact voltage tester integrated into the clamp jaw
  • High-visibility reverse contrast LCD display for improved view ability in all ambient lighting conditions
  • Automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy
  • Measures AC/DC current and NCVT via clamp and AC/DC voltage, resistance, frequency, DC microamps, capacitance, duty cycle, diode test, and continuity via test-leads, and temperature with thermocouple
  • Measures temperature with a K-Type thermocouple probe
  • Max/Min, Rel/Zero and Data Hold capability
  • Auto-power off after 10 minutes to conserve battery life
  • Includes a carrying case, test leads with CAT III/CAT IV safety caps, thermocouple, instructions, and 3 x AAA batteries
  • Low battery indicator and easily accessible battery compartment
  • Requires Certification
Dimensions & Measurements
Height
1-1/2 in
Length
8-9/20 in
Weight
11 oz
Width
3-1/2 in
Characteristics & Features
Battery Size
AAA
Battery Type
Alkaline
Color Finish Name
Black, Orange
Material
Plastic
Material Type
ABS
Meter Type
Clamp Meter
Number of Tools Included
1
Tool Type
Meter
Electrical & Operational Information
AMP
400
Automatic Shut-Off
Yes
Power Source
Battery
Temperature Range
-40 to 1832 Deg F
Volts
600VAC
Warranty & Product Information
Application
Light Industrial, Office, Residential
CE Approved
Yes
UL Listed
UL 61010-1/UL 61010-2-032
UPC
092644692871