This product requires certification to purchase.

6500 ft. Poly Pull Line with Orange Tracer

Klein Tools

6500 ft. Poly Pull Line with Orange Tracer

  • Fast #
  • Part #K56110
  • Item #7545647
  • Manufacturer Part #56110
5 out of 5 Customer Rating
Brand image
Klein Tools

6500 ft. Poly Pull Line with Orange Tracer

  • Fast #
  • Part #K56110
  • Item #7545647
  • Manufacturer Part #56110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Use polypropylene line with manual or power fishing systems for light duty cable or rope pulling applications
  • Ready-to-use storage container quickly dispenses a tangle free, knotless line and also protects line from direct sunlight
  • Rot and mildew-resistant line
  • Durable rot- and mildew-resistant polypropylene construction
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Height
11-3/5 in
Length
6500 ft
Size
5 gal
Weight
11 lb
Width
12 in
Characteristics & Features
Color Finish Name
Orange, White
Material
Plastic
Number of Tools Included
1
Tool Type
Poly Pull Line
Warranty & Product Information
Application
Cables
UPC
092644561108