This product requires certification to purchase.

7 in. Keystone Screwdriver

Klein Tools

7 in. Keystone Screwdriver

  • Fast #
  • Part #K6027DD
  • Item #4417568
  • Manufacturer Part #602-7DD
5 out of 5 Customer Rating
Brand image
Klein Tools

7 in. Keystone Screwdriver

  • Fast #
  • Part #K6027DD
  • Item #4417568
  • Manufacturer Part #602-7DD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Engineered, manufactured and tested for prying and chiseling
  • Plated metal strike cap to protect handle from hammer blows
  • Heat treated metal shaft runs complete length of handle to strike cap to transfer metal strike force
  • Made in the USA
  • Requires Certification

Specifications

ADA Compliant:
No
Bit Sizes:
5/16 in
Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
Drive Size:
5/16 in
Drive Type:
Keystone
GSA Approved:
No
Handle Material:
Plastic
Handle Type:
Grip
Height:
1-3/4
Length:
12-3/8
Magnetic:
No
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shaft Length:
7
Shank Size:
7
Shank Style:
Round
Tool Type:
Screwdriver
Type:
NC300SS
UL Listed:
No
UPC:
092644322228
Weight:
9
Width:
2-63/100