This product requires certification to purchase.

750V 600A Electrical Meter & Multimeter

Klein Tools

750V 600A Electrical Meter & Multimeter

  • Fast #
  • Part #KCL445
  • Item #10283450
  • Manufacturer Part #CL445
5 out of 5 Customer Rating
Brand image
Klein Tools

750V 600A Electrical Meter & Multimeter

  • Fast #
  • Part #KCL445
  • Item #10283450
  • Manufacturer Part #CL445
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • CL445 HVAC Clamp Meter is an automatically ranging true root mean square (TRMS) digital clamp meter
  • Digital clamp measures 600 A AC current and inrush current
  • Test leads measure 750V AC/600V DC voltage, DC micro amp, resistance, continuity, frequency, duty-cycle, capacitance, and diode tests
  • K-Type thermocouple port for measuring temperature from -148 to 1832-Degree Fahrenheit (-100 to 1000-Degree Celsius)
  • Detect AC current with non-contact voltage tester integrated into the clamp jaw
  • Backlit LCD with dual V + A function allows simultaneous viewing of voltage and current measurements
  • Dedicated mode for capturing DC micro amp and inrush current
  • Meter has a built-in work light to illuminate in low light areas
  • CAT IV 600V, CAT III 750V, Class 2, Double insulation safety rating
  • Includes right-angle input test leads, push-on alligator clips, K-type thermocouple, storage pouch, instruction manual, and 3 x AAA batteries
  • Requires Certification
Dimensions & Measurements
Height
1-59/100 in
Length
9-6/25 in
Weight
12.5 oz
Width
3-77/100 in
Characteristics & Features
Battery Size
AAA
Battery Type
Alkaline
Color Finish Name
Black, Orange, Red, Yellow
Material
Plastic
Material Type
ABS
Meter Type
Clamp Meter
Number of Tools Included
1
Tool Type
Meter
Electrical & Operational Information
AMP
600
Automatic Shut-Off
Yes
Power Source
Battery
Temperature Range
-148 to 1832 Deg F
Volts
750VAC, 600VDC
Warranty & Product Information
Application
AC Current Measurement
CE Approved
Yes
UL Listed
UL 61010-1/UL 61010-2-032
UPC
092644693786