This product requires certification to purchase.

8 in Adjustable Wrench

Klein Tools

8 in Adjustable Wrench

  • Fast #
  • Part #KD86936
  • Item #7589189
  • Manufacturer Part #D86936
5 out of 5 Customer Rating
Brand image
Klein Tools

8 in Adjustable Wrench

  • Fast #
  • Part #KD86936
  • Item #7589189
  • Manufacturer Part #D86936
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 40-percent slimmer jaws
  • Designed for tight wrench-over-wrench applications such as pumps and motors
  • Jaws meet ASME 107.100-2010 testing standards for adjustable wrenches while being 40-percent slimmer than most standard adjustable wrench jaws
  • 1-1/2-Inch extra wide jaw capacity is 5/16-Inch larger than other wide-capacity 8-Inch wrenches
  • Standard and metric size markings for fast adjustment
  • Unique design minimizes protruding jaw shank for greater capacity and range of motion in confined areas
  • Manufactured for strength and durability
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1-1/2 in
Handle Length (in)
5-313/1000 in
Height
203/500 in
Jaw Capacity (in)
1-1/2 in
Length
8-3/8 in
Maximum Capacity
1-1/2 in
Number of Pieces
1 Piece
Weight
10.7 oz
Width
2-3/4 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Handle Material
Plastic, Steel
Handle Type
Dipped
Material
Steel
Number of Tools Included
1
Tool Type
Slim Jaw, Adjustable Wrench
WrenchType
Adjustable
Warranty & Product Information
Application
Tight Wrench-Over-Wrench
Type
KD86936
UPC
092644690846