This product requires certification to purchase.

Bluetooth Speaker W/ Mag Strap

Klein Tools

Bluetooth® Bluetooth Speaker W/ Mag Strap

  • Fast #
  • Part #KAEPJS2
  • Item #8262243
  • Manufacturer Part #AEPJS2
3.4 out of 5 Customer Rating
Brand image
Klein Tools

Bluetooth® Bluetooth Speaker W/ Mag Strap

  • Fast #
  • Part #KAEPJS2
  • Item #8262243
  • Manufacturer Part #AEPJS2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 320
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rugged rechargeable Bluetooth® wireless speaker offers crisp, clean sound and multiple mounting options
  • Connects wirelessly up to 32-Foot (10 m) or via a wired auxiliary input (aux cable included)
  • Hang by the integrated hang hole or secure the mounting strap around conduit, handles or bags
  • Mounts with a powerful magnet embedded in the strap
  • Able to answer calls hands-free with the built-in speakerphone
  • 10 hours of use from a rechargeable battery; energy saving powers off after 10 minutes of inactivity
  • LED light indicates connectivity and battery level
  • Rugged speaker rated IP54 dust- and water-resistant and 10-Foot (3 m) drop test
  • Includes 1/8-Inch (0.4 cm) stereo auxiliary cable and USB-C to Standard USB charging cable
  • Requires Certification
Dimensions & Measurements
Depth
8-1/2 in
Height
4-1/2 in
Length
4-1/10 in
Weight
9.5 oz
Width
1-3/5 in
Characteristics & Features
Battery Size
3.65V
Battery Type
Li-ion (Lithium-ion)
Collection
Bluetooth®
Color Finish Name
Black, Orange
Corded Cordless
Cordless
Material
Metal, Plastic
Number of Tools Included
1
Smart Home Enabled
No
Tool Type
Speaker
Wireless Communication
Bluetooth
Electrical & Operational Information
AMP
0.45
Power Source
Battery
Volts
5V
Watts
3 W
Warranty & Product Information
CSA Certified
No
Type
KAEPJS2
UL Listed
No
UPC
092644291135