This product requires certification to purchase.

Compact Folding Hex Key Set Sae And Metric

Klein Tools

Compact Folding Hex Key Set Sae And Metric

  • Fast #
  • Part #KLEK70542
  • Item #11535578
  • Manufacturer Part #70542
5 out of 5 Customer Rating
Brand image
Klein Tools

Compact Folding Hex Key Set Sae And Metric

  • Fast #
  • Part #KLEK70542
  • Item #11535578
  • Manufacturer Part #70542
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Folding hex key set is compact and pocketable for convenient carrying and storing
  • Effortlessly adjust key tightness or looseness with the convenient #2 Phillips fastener
  • High-leverage blades open independently up to 270 degrees
  • Hex-key ends are square-cut for a secure, full-depth fit and maximum contact with the socket to prevent slippage and stripping
  • Reinforced nylon handle has a sturdy, comfortable grip
  • Blades are made of tough, heat-treated alloy steel and range from approximately 2.25-Inch to 2.5-Inch long coated to prevent rust
  • Openings on the sides of case provide unimpeded access to outer keys
  • 17 key sizes include 5/64-Inch, 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch, 1/4-Inch and 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-57/100 in
Length
4-14/25 in
Number of Pieces
17 Piece
Size
SAE Sizes: 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in; Metric Sizes 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
Characteristics & Features
Color Finish Name
Black Phosphate
Material
Chromium Vanadium
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type
Hex Key
Warranty & Product Information
Type
KLEK70542
UPC
092644370250