This product requires certification to purchase.

8 in. Square Screwdriver

Klein Tools

Cushion-Grip 8 in. Square Screwdriver

  • Fast #
  • Part #K6008
  • Item #36084
  • Manufacturer Part #600-8
3.2 out of 5 Customer Rating
Brand image
Klein Tools

Cushion-Grip 8 in. Square Screwdriver

  • Fast #
  • Part #K6008
  • Item #36084
  • Manufacturer Part #600-8
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Heavy-duty square shank for wrench-assisted turning
  • Bolster reinforces shank for hard use
  • Designed for the most demanding uses
  • Cushion-Grip handle for greater torque and comfort
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Precision-machined tip for exact fit
  • Meets or exceeds applicable ASME / ANSI specifications
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation
  • Requires Certification
Dimensions & Measurements
Bit Sizes
3/8 in
Height
1-1/4 in
Length
13-219/500 in
Number of Pieces
1 Piece
Shaft Length
8 in
Shank Size
8 in
Weight
10.4 oz
Width
2-63/100 in
Characteristics & Features
Collection
Cushion-Grip
Color Finish Category
Blacks
Color Finish Name
Black
Drive Size
3/8 in
Handle Material
Rubber
Handle Type
Cushion Grip
Magnetic
No
Material
Steel
Number of Tools Included
1
Shank Style
Square
Tool Type
Screwdriver
Electrical & Operational Information
Drive Type
Keystone
Warranty & Product Information
GSA Approved
No
UPC
092644850066