This product requires certification to purchase.

Manual 4 in. Keystone 1 Piece Screwdriver

Klein Tools

Cushion-Grip Manual 4 in. Keystone 1 Piece Screwdriver

  • Fast #
  • Part #K6004
  • Item #35491
  • Manufacturer Part #600-4
4.3 out of 5 Customer Rating
Brand image
Klein Tools

Cushion-Grip Manual 4 in. Keystone 1 Piece Screwdriver

  • Fast #
  • Part #K6004
  • Item #35491
  • Manufacturer Part #600-4
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy-duty square shank for wrench-assisted turning
  • Bolster reinforces shank for hard use
  • Designed for the most demanding uses
  • Cushion-Grip handle for greater torque and comfort
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Precision-machined tip for exact fit
  • Meets or exceeds applicable ASME / ANSI specifications
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation
  • Requires Certification
Dimensions & Measurements
Bit Sizes
1/4 in
Height
1 in
Length
8-43/125 in
Number of Pieces
1 Piece
Shaft Length
4 in
Shank Size
4 in
Weight
4 oz
Width
1 in
Characteristics & Features
Collection
Cushion-Grip
Color Finish Category
Blacks
Color Finish Name
Black
Drive Size
1/4 in
Handle Material
Rubber
Handle Type
Cushion Grip
Magnetic
No
Material
Steel
Number of Tools Included
1
Shank Style
Square
Tool Type
Screwdriver
Electrical & Operational Information
Drive Type
Keystone
Warranty & Product Information
UPC
092644850028