This product requires certification to purchase.

Digital Circuit Breaker Finder with GFCI Test Function

Klein Tools

Digital Circuit Breaker Finder with GFCI Test Function

  • Fast #
  • Part #KET310
  • Item #8193745
  • Manufacturer Part #ET310
4.4 out of 5 Customer Rating
Brand image
Klein Tools

Digital Circuit Breaker Finder with GFCI Test Function

  • Fast #
  • Part #KET310
  • Item #8193745
  • Manufacturer Part #ET310
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This circuit breaker finder can quickly and accurately locate the correct circuit breaker in a panel corresponding to the circuit to which an electrical outlet or fixture is connected
  • GFCI tester consists of two parts: a Transmitter connected to the electrical outlet or fixture, and a Receiver used to scan the panel to locate the correct breaker
  • Receiver delivers clear visual and audible indications when the correct breaker has been located
  • Operates on 90-120V AC circuits
  • Transmitter incorporates a GFCI outlet tester to inspect the wiring condition at the electrical outlet and test GFCI devices
  • Transmitter docks in the Receiver for convenient storage as a single item when tester is not is use
  • Transmitter incorporates a three-pin plug for connecting to North-American-style grounded electrical outlets
  • The transmitter may be connected to other electrical fixtures using optional accessories which are sold separately (Cat. No. 69411)
  • Receiver powers off automatically after approximately three minutes of non-use to conserve battery life
  • Transmitter is powered by the circuit when connected to the electrical outlet or fixture
  • Requires Certification
Dimensions & Measurements
Height
2-4/25 in
Length
10-24/25 in
Weight
7.2 oz
Width
1-39/100 in
Characteristics & Features
Battery Size
9V
Color Finish Name
Orange, Black
Material
Plastic
Material Type
Polycarbonate, ABS
Electrical & Operational Information
Temperature Range
32 to 122 Deg F
Volts
120V
Warranty & Product Information
Application
Circuit Breakers, GFCI Devices
Type
KET310
UPC
092644692406