This product requires certification to purchase.

Digital Differential Manometer

Klein Tools

Digital Differential Manometer

  • Fast #
  • Part #KET180
  • Item #9811098
  • Manufacturer Part #ET180
3.3 out of 5 Customer Rating
Brand image
Klein Tools

Digital Differential Manometer

  • Fast #
  • Part #KET180
  • Item #9811098
  • Manufacturer Part #ET180
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Digital Manometer measures air and gas pressure for ports P1, P2, and differential
  • Range of +/- 60 inH2O and full scale accuracy of +/-1.5-Percent
  • Strong magnet on back for hands-free operation
  • Units measured: inH2O, bar, oz/in2, psi, mbar, kPa, inHg, mmHg, kg/cm2, ftH20, and cmH2O
  • Calculates minimum, maximum and average values
  • Large LCD is backlit for easy viewing in low light conditions
  • Auto-power off feature conserves battery life
  • Hold button locks current reading on the display
  • Silicon tubing, 3 x AAA batteries, and storage pouch included
  • Requires Certification
Dimensions & Measurements
Height
6-19/100 in
Length
2-47/100 in
Weight
0.37 lb
Width
1-19/50 in
Characteristics & Features
Battery Size
AAA
Battery Type
Alkaline
Color Finish Name
Black, Orange
Material
Stainless Steel, Plastic
Material Type
ABS
Meter Type
Differential Pressure Meter
Number of Tools Included
1
Tool Type
Digital Differential Manometer
Electrical & Operational Information
Automatic Shut-Off
Yes
Power Source
Battery
Temperature Range
32 to 122 Deg F
Warranty & Product Information
Application
Static Pressure Measuring, Differential Pressure Measuring
CE Approved
Yes
Type
KET180
UL Listed
No
UPC
092644693366