This product requires certification to purchase.

Duct Stretcher

Klein Tools

Duct Stretcher

  • Fast #
  • Part #K89565
  • Item #9832652
  • Manufacturer Part #89565
5 out of 5 Customer Rating
Brand image
Klein Tools

Duct Stretcher

  • Fast #
  • Part #K89565
  • Item #9832652
  • Manufacturer Part #89565
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Aligns and pulls ductwork together
  • Offset handle protects hand
  • Works well in tight spaces
  • Designed to make drive cleat installations easier
  • Requires Certification

Documents

Dimensions & Measurements
Length
16 in
Weight
23 g
Characteristics & Features
Number of Tools Included
1
Tool Type
Duct Stretcher
Warranty & Product Information
Type
K89565
UPC
092644895654