This product requires certification to purchase.

Fold Tool 18 Inch

Klein Tools

Fold Tool 18 Inch

  • Fast #
  • Part #K86532
  • Item #9832648
  • Manufacturer Part #86532
4.7 out of 5 Customer Rating
Brand image
Klein Tools

Fold Tool 18 Inch

  • Fast #
  • Part #K86532
  • Item #9832648
  • Manufacturer Part #86532
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
16 ga
Height
47/250 in
Length
18 in
Weight
2 lb
Width
3-1/4 in
Characteristics & Features
Material
Steel
Tool Type
Folding Tool
Warranty & Product Information
Application
Steel, Stainless Steel, Cutting
Type
K86532
UPC
092644691645