This product requires certification to purchase.

Folding Jab Saw

Klein Tools

Folding Jab Saw

  • Fast #
  • Part #K31737
  • Item #7958395
  • Manufacturer Part #31737
4.3 out of 5 Customer Rating
Brand image
Klein Tools

Folding Jab Saw

  • Fast #
  • Part #K31737
  • Item #7958395
  • Manufacturer Part #31737
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Jab saws can rip or tear your tool bag
  • With Klein Tools Folding Jab Saw, there’s no need for taped-up, homemade sheaths or big holes in your tool pouch
  • The fast cutting carbon steel blade is as sturdy as a fixed blade saw, but folds smartly into the comfort-grip handle
  • The lock back mechanism secures the blade at a full 180-degrees and also at a 125-degrees for those hard to reach spots
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
5-1/5 in
Height
1-3/4 in
Length
11-9/10 in
Teeth Per Inch
8
Weight
0.53 lb
Width
1-9/20 in
Characteristics & Features
Blade Material
Carbon Steel
Number of Tools Included
1
Saw Type
Jab
Tool Type
Folding Jab Saw
Warranty & Product Information
Type
K31737
UPC
092644317378