This product requires certification to purchase.

Forged Steel Wire Crimper, Cutter, Stripper

Klein Tools

Forged Steel Wire Crimper, Cutter, Stripper

  • Fast #
  • Part #K2005N
  • Item #8120801
  • Manufacturer Part #2005N
5 out of 5 Customer Rating
Brand image
Klein Tools

Forged Steel Wire Crimper, Cutter, Stripper

  • Fast #
  • Part #K2005N
  • Item #8120801
  • Manufacturer Part #2005N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cutting / Stripping / Crimping Tool includes a dedicated crimper with a wire stripper and two cutters
  • This Wire Crimper strips 10-18 AWG stranded wire and crimps 10-22 AWG insulated and non-insulated terminals and connectors
  • Specially hardened wire cutter in the nose
  • Shear cutter below the rivet cuts copper wire
  • Made in USA
  • Forged steel for added durability
  • Textured grips for enhanced dexterity and integrated hang holes
  • Requires Certification

Documents

Dimensions & Measurements
Cutting Capacity
18 - 10 AWG Stranded
Depth
9 in
Handle Length (in)
6-31/100 in
Height
77/100 in
Length
9 in
Weight
14.4 oz
Width
2-3/25 in
Characteristics & Features
Color Finish Name
Red
Handle Material
Steel, Plastic
Material
Steel
Number of Tools Included
1
Tool Type
Cutter, Crimper, Stripper
Warranty & Product Information
Application
Crimping, Cutting, Stripping
Type
K2005N
UPC
092644340338