This product requires certification to purchase.

Green Rotary Laser Level Self-Leveling With Plumb Spot And Tripod

Klein Tools

Green Rotary Laser Level Self-Leveling With Plumb Spot And Tripod

  • Fast #
  • Part #K93RLS
  • Item #12172463
  • Manufacturer Part #K93RLS
5 out of 5 Customer Rating
Brand image
Klein Tools

Green Rotary Laser Level Self-Leveling With Plumb Spot And Tripod

  • Fast #
  • Part #K93RLS
  • Item #12172463
  • Manufacturer Part #K93RLS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Green self-leveling rechargeable laser level with a range of up to 1150 feet using the detector, ideal for leveling work in warehouses, outdoor construction sites, grading, and more
  • Rotary laser level has built-in impact sensing to automatically pause if bumped or moved to keep the laser accurately positioned
  • Over 24-Hour runtime to ensure continuous access to leveling on the jobsite
  • Green horizontal and vertical laser projections, combined with an integrated plumb spot, provides full 360-Degree coverage for precise leveling and alignment
  • IP66 rated to protect against dust and water, ensuring reliable performance and durability in tough jobsite conditions
  • Unit mounts horizontally and vertically, with 5/8-Inch thread for secure tripod attachment and precise laser line projection
  • Comprehensive kit includes a heavy-duty tripod, easy-to-use detector, durable 9-Foot grade rod, and carrying case, all designed for portability and quick setup, making it easy to carry from job to job
  • Requires Certification
Dimensions & Measurements
Height
20-1/50 in
Length
43-31/100 in
Weight
4.36 lb
Width
8-33/50 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Orange
Material
Plastic
Material Type
ABS
Number of Tools Included
1
Proposition 65
Cancer and reproductive harm - See www.P65Warnings.ca.gov formore information.
Tool Type
Rotary Level
Electrical & Operational Information
Automatic Shut-Off
No
Power Source
Battery
Warranty & Product Information
GSA Approved
No
Type
K93RLS
UPC
092644930140