This product requires certification to purchase.

8-20 AWG Heavy-Duty Wire Stripper, Cutter, Crimper Multi Tool

Klein Tools

Klein-Kurve® 8-20 AWG Heavy-Duty Wire Stripper, Cutter, Crimper Multi Tool

  • Fast #
  • Part #KK12065CR
  • Item #9578876
  • Manufacturer Part #K12065CR
5 out of 5 Customer Rating
Brand image
Klein Tools

Klein-Kurve® 8-20 AWG Heavy-Duty Wire Stripper, Cutter, Crimper Multi Tool

  • Fast #
  • Part #KK12065CR
  • Item #9578876
  • Manufacturer Part #K12065CR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wire Stripper with six stripping holes for 8-18 AWG solid and 10-20 AWG stranded wire
  • Multi Tool's side cut design features longer knives for more cutting
  • Crimps non-insulated connectors, lugs and terminals for 10-20 AWG stranded wire
  • Knurled jaw for twisting, grabbing and looping wire, twists up to three wires at a time
  • Made in USA
  • High leverage design for improved performance
  • Klein-Kurve® comfort grip handles for reduced hand fatigue
  • Induction hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Forged of custom, US made steel
  • Requires Certification

Documents

Dimensions & Measurements
Cutting Capacity
18 - 8 AWG Solid;20 - 10 AWG Stranded;#6-32;#8-32 Shearing
Depth
10-3/4 in
Height
73/100 in
Length
8 in
Weight
11.2 oz
Width
2-1/4 in
Characteristics & Features
Collection
Klein-Kurve®
Color Finish Name
Blue, White
Handle Material
Forged Steel
Handle Type
Comfort Grip
Material
Forged Steel
Number of Tools Included
1
Tool Type
Cutter, Crimper, Stripper
Warranty & Product Information
Application
Crimping, Cutting, Stripping
Type
KK12065CR
UPC
092644340277