This product requires certification to purchase.

Hi Vsblty Wire Stripper / Cttr

Klein Tools

Klein-Kurve® Hi Vsblty Wire Stripper / Cttr

  • Fast #
  • Part #K11055GLW
  • Item #10330761
  • Manufacturer Part #11055GLW
3.6 out of 5 Customer Rating
Brand image
Klein Tools

Klein-Kurve® Hi Vsblty Wire Stripper / Cttr

  • Fast #
  • Part #K11055GLW
  • Item #10330761
  • Manufacturer Part #11055GLW
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wire Stripper has glow in the dark grips to easily locate your tool in dark or low lit areas
  • Grips charge in natural and artificial lighting
  • Cuts, strips, and loops 10-18 AWG solid and 12-20 AWG stranded wire
  • Strong-gripping serrated nose for easy bending, shaping, and pulling of wire
  • Made in the USA
  • Cleanly shears 6-32 and 8-32 screws
  • Precision ground stripping holes
  • Handy closure lock for convenient storage
  • NOTE: Glow time and intensity may vary if charged in low light. Clean grips regularly to maintain glow brightness
  • Requires Certification

Documents

Dimensions & Measurements
Cutting Capacity
18 - 10 AWG Solid;20 - 12 AWG Stranded;#6-32;#8-32 Shearing
Length
7-2/5 in
Weight
5.4 oz
Width
2-3/5 in
Characteristics & Features
Collection
Klein-Kurve®
Color Finish Name
Glow in the Dark
Handle Material
Plastic
Handle Type
Dipped
Material
Steel
Number of Tools Included
1
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type
Cutter, Stripper
Warranty & Product Information
Application
Cutting, Stripping
Type
K11055GLW
UPC
092644740275