This product requires certification to purchase.

Insulated Kurve Wire Stripper

Klein Tools

Klein-Kurve® Insulated Kurve Wire Stripper

  • Fast #
  • Part #K11055RINS
  • Item #10330762
  • Manufacturer Part #11055RINS
4.7 out of 5 Customer Rating
Brand image
Klein Tools

Klein-Kurve® Insulated Kurve Wire Stripper

  • Fast #
  • Part #K11055RINS
  • Item #10330762
  • Manufacturer Part #11055RINS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Insulated Wire Stripper/Cutter is individually tested to meet or exceed ASTM F1505-16(2021) and IEC 60900:2018 standards for insulated tools
  • Thick multi-layer grip design provides protection against electric shock
  • Cuts, strips, and loops both 10-18 solid and 12-20 stranded AWG wire
  • Cleanly shears 6-32 and 8-32 screws
  • Made in the USA
  • Shear-type cutting blades for clean cuts
  • Spring-loaded action for self-opening
  • DO NOT use to cut steel wire
  • Requires Certification
Dimensions & Measurements
Cutting Capacity
18 - 10 AWG Solid;20 - 12 AWG Stranded;#6-32;#8-32 Shearing
Height
1-1/5 in
Jaw Capacity (in)
3/4 in
Length
7-7/10 in
Weight
7.7 oz
Width
4-3/4 in
Characteristics & Features
Collection
Klein-Kurve®
Color Finish Name
Light Grey, Orange
Handle Material
Plastic
Handle Type
Insulated
Material
Steel
Number of Tools Included
1
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type
Cutter, Stripper
Warranty & Product Information
Application
Cutting, Stripping
ASTM
ASTM F1505
Type
K11055RINS
UPC
092644740695