This product requires certification to purchase.

Knect 1/4 In 32 Pc Sckt Set

Klein Tools

Knect 1/4 In 32 Pc Sckt Set

  • Fast #
  • Part #K65300
  • Item #11780826
  • Manufacturer Part #65300
3.8 out of 5 Customer Rating
Brand image
Klein Tools

Knect 1/4 In 32 Pc Sckt Set

  • Fast #
  • Part #K65300
  • Item #11780826
  • Manufacturer Part #65300
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pass Through Head for Driving Hex Nuts
  • Included: Socket Wrench Set: (7) Sockets, (21) Bits, Extension, Impact Adapter, 1/4-Inch Square Adapter, Handle and Case
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-4/5 in
Height
1-4/5 in
Length
7 in
Characteristics & Features
Color Finish Name
Orange, Clear
Drive Size
1/4 in
Material
Steel
Material Type
Chrome-Moly Steel
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Drive Type
Socket
Warranty & Product Information
Type
KLEK65300
UPC
092644653001