This product requires certification to purchase.

11-in-1 Ratcheting Impact Rated Screwdriver/Nut Driver

Klein Tools

KNECT™ 11-in-1 Ratcheting Impact Rated Screwdriver/Nut Driver

  • Fast #
  • Part #K32500HDRT
  • Item #10864079
  • Manufacturer Part #32500HDRT
5 out of 5 Customer Rating
Brand image
Klein Tools

KNECT™ 11-in-1 Ratcheting Impact Rated Screwdriver/Nut Driver

  • Fast #
  • Part #K32500HDRT
  • Item #10864079
  • Manufacturer Part #32500HDRT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • KNECT (S) 11-in-1 Ratcheting Impact Rated Screwdriver and Nut Driver includes 7 screwdriver bits and 4 nut drivers
  • Includes 11 drive ends: #1, #2 Phillips, 3/16-Inch, 1/4-Inch Slotted, #1, #2 Square, T25 TORX® and 1/4-Inch, 5/16-Inch, 3/8-Inch Power Nut Drivers, 1/2-Inch standard Nut Driver
  • 1/4-Inch quick-connect on power nut drivers to easily switch from screwdriver handle to impact driver
  • Collar sets ratchet direction at forward, fixed and reverse for faster and easier driving
  • All components are impact-rated for use with an impact driver (not included)
  • Precision machined bit tips provide a firm hold and reduce cam-out
  • Cushion-Gripe handle allows for greater torque and comfort
  • TORX® is a registered trademark of Acument Intellectual Properties, LLC
  • Requires Certification

Documents

Dimensions & Measurements
Bit Sizes
1/2 in;3/8 in;5/16 in;(2) 1/4 in;3/16 in;(2) #1;(2) #2;T25
Handle Length (in)
4-2/5 in
Height
1-1/4 in
Length
8 in
Number of Pieces
11 Piece
Shank Size
3-3/5 in
Weight
10.8 oz
Width
1-1/4 in
Characteristics & Features
Collection
KNECT™
Color Finish Category
Blacks
Color Finish Name
Black, Yellow
Drive Size
1/2 in;3/8 in;5/16 in;(2) 1/4 in;3/16 in;(2) #1;(2) #2;T25
Handle Material
Plastic
Handle Type
Cushion Grip
Magnetic
No
Material
Steel
Multi-Purpose
11-in-1
Number of Tools Included
11
Shank Style
Round
Tool Type
Screwdriver, Nut Driver
Electrical & Operational Information
Drive Type
Nut, Phillips, Slotted, Square, Torx®
Warranty & Product Information
GSA Approved
No
Type
K32500HDRT
UPC
092644328725