This product requires certification to purchase.

Knect Complete Impact Pass Through And Flip Socket Set 39-Piece

Klein Tools

KNECT™ Knect Complete Impact Pass Through And Flip Socket Set 39-Piece

  • Fast #
  • Part #K65500KNECT
  • Item #12172403
  • Manufacturer Part #65500KNECT
5 out of 5 Customer Rating
Brand image
Klein Tools

KNECT™ Knect Complete Impact Pass Through And Flip Socket Set 39-Piece

  • Fast #
  • Part #K65500KNECT
  • Item #12172403
  • Manufacturer Part #65500KNECT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3 Pallet: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cushion-Gripe pass through screwdriver handle receives KNECT (M) sockets or adapters
  • 1/4-Inch socket doubles as a standard 1/4-Inch bit holder
  • Pass through 90-tooth socket wrench for driving hex nuts on threaded rod and requires only 4 degrees of swing for ease of use in tight space with a 20-Percent improvement over 72-tooth ratchets
  • Socket sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4-Inch and 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm; Bits: PH #1, #2 , T20, T25 TORX® , 5/16-Inch slotted
  • Klein KNECT (M) specialized 1/4-Inch flip socket adapter compatible with Klein Tools Pass Through Socket Wrench and any 3/8-Inch square drive ratchet
  • 1/4-Inch magnetic socket doubles as a standard 1/4-Inch bit holder
  • Compact, modular storage system with a clear lid is compatible with Madox and stackable with other cases of similar design
  • Backwards compatible with standard 1/4, 3/8 and 1/2-Inch drive sockets with the included KNECT adapters
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-63/100 in
Length
7-1/2 in
Number of Pieces
33 Piece
Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4' in, 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm
Weight
5.47 lb
Width
11-19/50 in
Characteristics & Features
Collection
KNECT™
Color Finish Name
Black
Drive Size
1/4 in;3/8 in;1/2 in
Material
Steel
Number Of Points
6-point
Number of Tools Included
33
Proposition 65
Cancer and reproductive harm - See www.P65Warnings.ca.gov formore information.
Tool Type
Socket Set
Electrical & Operational Information
Drive Type
Hex, Square, Torx®
Warranty & Product Information
Application
Impact Driving, Impact Fastening
Type
K65500KNECT
UPC
092644380259