This product requires certification to purchase.

Magn Hex Drv 3/8 In 3Pck

Klein Tools

Magn Hex Drv 3/8 In 3Pck

  • Fast #
  • Part #K86602
  • Item #9832656
  • Manufacturer Part #86602
3.6 out of 5 Customer Rating
Brand image
Klein Tools

Magn Hex Drv 3/8 In 3Pck

  • Fast #
  • Part #K86602
  • Item #9832656
  • Manufacturer Part #86602
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3/8 in
Length
1-3/4 in
Number of Pieces
3 Piece
Weight
0.16 lb
Characteristics & Features
Material
Metal
Tool Type
Magnetic Hex Driver
Warranty & Product Information
Type
K86602
UPC
092644866029