Magnetic Multi-bit 27 Piece Screwdriver
Magnetic Multi-bit 27 Piece Screwdriver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Multi-Bit screwdriver features convenient on-board storage of 26 different tamperproof bits and a 1/4-Inch nut driver
- Barrel contains powerful rare earth magnets for securing bits and fasteners
- Industrial-strength, double-sided bits that are conveniently housed in the handle eliminating the need for a bulky bit block
- Stainless steel barrel provides great impact and wear resistance
- Cushion-Grip handle for maximum comfort
- Spin cap for optimum and precise control
- Includes the following tamper-proof bits: Torx®, TORQ-SET®, Hex, and Spanner
- TORQ-SET® is a registered trademark of Phillips Screw Co; TORX® is a registered trademark of Acument Intellectual Properties, LLC
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bit Sizes:
- 1/4 in;3/32 in;7/64 in;1/8 in;9/64 in;5/32 in;3/16 in;2 mm;2.5 mm;5 mm;3 mm;T7;T8;T10;T15;T20;T25;T27;T30;T40;TS6;TS8;TS10;SP4;SP6;SP8;SP10
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Drive Size:
- 1/4 in;3/32 in;7/64 in;1/8 in;9/64 in;5/32 in;3/16 in;2 mm;2.5 mm;5 mm;3 mm;T7;T8;T10;T15;T20;T25;T27;T30;T40;TS6;TS8;TS10;SP4;SP6;SP8;SP10
- Drive Type:
- Hex, Nut, Torx®
- GSA Approved:
- No
- Handle Length (in):
- 5 in
- Handle Material:
- Plastic
- Handle Type:
- Cushion Grip
- Height:
- 1-21/50 in
- Length:
- 8-1/2 in
- Magnetic:
- Yes
- Material:
- Stainless Steel
- Multi-Purpose:
- 27-in-1
- Number of Pieces:
- 27 Piece
- Number of Tools Included:
- 27
- Shank Size:
- 3-19/50 in
- Tool Type:
- Screwdriver
- UL Listed:
- No
- UPC:
- 092644323072
- Weight:
- 8.8 oz
- Width:
- 1-21/50 in