This product requires certification to purchase.

Magnetic Multi-bit 40 Piece Screwdriver

Klein Tools

Magnetic Multi-bit 40 Piece Screwdriver

  • Fast #
  • Part #K32717
  • Item #9357019
  • Manufacturer Part #32717
4.1 out of 5 Customer Rating
Brand image
Klein Tools

Magnetic Multi-bit 40 Piece Screwdriver

  • Fast #
  • Part #K32717
  • Item #9357019
  • Manufacturer Part #32717
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Precision screwdriver set includes 39 bits for various applications including repair of most Apple® products
  • Powerful magnets inside barrel to better retain bits, as well as pick-up and hold fasteners
  • Reversible barrel has standard and extended-reach ends
  • Compact carrying case features a stay-shut latch and extra-long bits for easier access
  • Spin cap offers optimum and precise control
  • Industrial-strength heat treated bits
  • Cushion-Grip handles for maximum comfort
  • Apple® is a registered trademarks of Apple Inc; TORX® is a registered trademark of Acument Intellectual Properties, LLC; Tri-Wing® is a registered trademark of Phillips Screw Company
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Bit Sizes
0.9 mm;1 mm;1.3 mm;(2) 1.5 mm;(2) 2 mm;(2) 2.5 mm;(2) 3 mm;(2) 3.5 mm;#000;#00;#0;(2) #1;(3) #2;#3;#4;#6;T3;T4;T5;T6;T7;T8;T9;T10;T15;P2;P5;Y000;Y0;Y1
Handle Length (in)
6-1/10 in
Height
1-57/100 in
Length
6-7/20 in
Number of Pieces
40 Piece
Shank Size
4 in
Weight
10 oz
Width
3-19/100 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Yellow
Drive Size
0.9 mm;1 mm;1.3 mm;(2) 1.5 mm;(2) 2 mm;(2) 2.5 mm;(2) 3 mm;(2) 3.5 mm;#000;#00;#0;(2) #1;(3) #2;#3;#4;#6;T3;T4;T5;T6;T7;T8;T9;T10;T15;P2;P5;Y000;Y0;Y1
Handle Material
Acetate
Handle Type
Cushion Grip
Magnetic
Yes
Material
Steel
Number of Tools Included
40
Tool Type
Screwdriver Set
Electrical & Operational Information
Drive Type
Hex, Phillips, Slotted, Square, Torx®, Triangle, Pentalope, Tri-Wing®, Spanner
Warranty & Product Information
ADA Compliant
Yes
GSA Approved
No
UL Listed
No
UPC
092644327179