This product requires certification to purchase.

Magnetic Nut, Phillips, Slotted and Square 14-Piece Screwdriver

Klein Tools

Magnetic Nut, Phillips, Slotted and Square 14-Piece Screwdriver

  • Fast #
  • Part #K32303
  • Item #9247492
  • Manufacturer Part #32303
4.4 out of 5 Customer Rating
Brand image
Klein Tools

Magnetic Nut, Phillips, Slotted and Square 14-Piece Screwdriver

  • Fast #
  • Part #K32303
  • Item #9247492
  • Manufacturer Part #32303
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Multi-bit screwdriver includes 13 different screwdriver bits and a 1/4-Inch nut driver
  • Industrial-strength bits that are conveniently housed in the handle
  • Adjust the length of the blade for easier access
  • Impact rated blade can be removed for use as an impact driver attachment
  • Stainless steel bit holder contains powerful Rare-Earth magnets for securing bits and fasteners
  • Cushion-Grip™ handle for maximum comfort
  • Rare earth magnets for securing bits and fasteners
  • Requires Certification
Dimensions & Measurements
Bit Sizes
1/4 in;3/16 in;#0;(2) #1;(3) #2;#3;T10;T15;T20;T25
Handle Length (in)
5-13/100 in
Height
1-1/2 in
Length
9-73/100 in
Number of Pieces
14 Piece
Shank Size
1 in
Weight
8.8 oz
Width
4-7/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Yellow
Drive Size
1/4 in;3/16 in;#0;(2) #1;(3) #2;#3;T10;T15;T20;T25
Handle Material
Plastic
Handle Type
Cushion Grip
Magnetic
Yes
Material
Stainless Steel
Multi-Purpose
14-in-1
Number of Tools Included
14
Tool Type
Screwdriver
Electrical & Operational Information
Drive Type
Nut, Phillips, Slotted, Square, Torx®
Warranty & Product Information
UPC
092644323034