This product requires certification to purchase.

Magnetic Nut, Phillips, Slotted and Square 8-Piece Screwdriver

Klein Tools

Magnetic Nut, Phillips, Slotted and Square 8-Piece Screwdriver

  • Fast #
  • Part #K32308
  • Item #9295598
  • Manufacturer Part #32308
5 out of 5 Customer Rating
Brand image
Klein Tools

Magnetic Nut, Phillips, Slotted and Square 8-Piece Screwdriver

  • Fast #
  • Part #K32308
  • Item #9295598
  • Manufacturer Part #32308
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multi-bit stubby screwdriver includes 7 different screwdriver bits and a 1/4-Inch nut driver
  • Compact driver reaches easily into tight spots
  • Industrial-strength bits that are conveniently housed in the handle
  • Adjust the length of the blade for easier access
  • Impact rated blade can be removed for use as an impact driver attachment
  • Stainless steel bit holder contains powerful Rare earth magnets for securing bits and fasteners
  • Cushion-Grip™ handle for maximum comfort
  • Requires Certification
Dimensions & Measurements
Bit Sizes
(2) 1/4 in;3/16 in;(2) #1;(2) #2;#3
Handle Length (in)
2-1/2 in
Height
1-1/2 in
Length
4-81/100 in
Number of Pieces
8 Piece
Shank Size
1 in
Weight
4.8 oz
Width
4-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Yellow
Drive Size
(2) 1/4 in;3/16 in;(2) #1;(2) #2;#3
Handle Material
Plastic
Handle Type
Cushion Grip
Magnetic
Yes
Material
Stainless Steel
Multi-Purpose
8-in-1
Number of Tools Included
8
Tool Type
Screwdriver
Electrical & Operational Information
Drive Type
Nut, Phillips, Slotted, Square
Warranty & Product Information
UPC
092644323089