This product requires certification to purchase.

Manual 4 in. Slotted 1 Piece Screwdriver

Klein Tools

Manual 4 in. Slotted 1 Piece Screwdriver

  • Fast #
  • Part #K32476
  • Item #6140407
  • Manufacturer Part #32476
4.9 out of 5 Customer Rating
Brand image
Klein Tools

Manual 4 in. Slotted 1 Piece Screwdriver

  • Fast #
  • Part #K32476
  • Item #6140407
  • Manufacturer Part #32476
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cushion-Grip handle for greater torque and comfort
  • End of handle is marked to quickly identify tool
  • Features 5/16 in(8 mm) nut driver plus #1 and #2 Phillips, 1/4 in and 3/16 in(7 mm and 5 mm) slotted screwdrivers
  • The following replacement bits are available:
  • #1 Phillips & 3/16 in[5 mm] Slotted (Cat.No.32478)
  • #2 Phillips & 9/32 in[7 mm] Slotted (Cat.No.32479)
  • Requires Certification
Dimensions & Measurements
Bit Sizes
1/4 in;3/16 in;5/16 in;#1;#2
Height
1-1/2 in
Length
7-3/4 in
Number of Pieces
5 Piece
Shaft Length
4 in
Shank Size
4 in
Weight
7.7 oz
Width
2-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Yellow
Drive Size
1/4 in;3/16 in;5/16 in;#1;#2
Handle Material
Steel
Handle Type
Cushion Grip
Magnetic
No
Material
Steel
Multi-Purpose
5-in-1
Number of Tools Included
5
Tool Type
Screwdriver, Nut Driver
Electrical & Operational Information
Drive Type
Nut, Phillips, Slotted
Warranty & Product Information
GSA Approved
No
UPC
092644324765