This product requires certification to purchase.

Multi-bit 15 Piece Screwdriver

Klein Tools

Multi-bit 15 Piece Screwdriver

  • Fast #
  • Part #K32305
  • Item #9357021
  • Manufacturer Part #32305
3.4 out of 5 Customer Rating
Brand image
Klein Tools

Multi-bit 15 Piece Screwdriver

  • Fast #
  • Part #K32305
  • Item #9357021
  • Manufacturer Part #32305
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Multi-Bit screwdriver features a durable ratcheting mechanism for faster and easier all-day driving
  • On-board storage of 14 different double-sided screwdriver bits and a 1/4-Inch nut driver
  • Industrial-strength bits that are conveniently housed in the handle
  • Collar sets ratchet direction at forward, fixed and reverse
  • Cushion-Grip handle for great torque and maximum comfort
  • Spin cap for optimum and precise control
  • Includes Phillips (#0, #1, #2, #3), Slotted (3/16-Inch, 1/4-Inch), Square (#1, #2), Torx® (T10, T15, T20, T25), and Combo (#1, #2) bits
  • TORX® is a registered trademark of Acument Intellectual Properties, LLC
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Bit Sizes
(2) 1/4 in;3/16 in;#0;(3) #1;(3) #2;#3;T10;T15;T20;T25
Handle Length (in)
5-63/100 in
Height
1-21/50 in
Length
8-71/100 in
Number of Pieces
15 Piece
Shank Size
3-1/2 in
Weight
10.4 oz
Width
1-21/50 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Yellow
Drive Size
(2) 1/4 in;3/16 in;#0;(3) #1;(3) #2;#3;T10;T15;T20;T25
Handle Material
Plastic
Handle Type
Cushion Grip
Magnetic
No
Material
Carbon Steel
Multi-Purpose
15-in-1
Number of Tools Included
15
Tool Type
Screwdriver
Electrical & Operational Information
Drive Type
Nut, Phillips, Slotted, Square, Torx®
Warranty & Product Information
ADA Compliant
Yes
GSA Approved
No
UL Listed
No
UPC
092644323058