This product requires certification to purchase.

One Size Fits All Foam, Plastic and Rubber Knee Pads in Black

Klein Tools

One Size Fits All Foam, Plastic and Rubber Knee Pads in Black

  • Fast #
  • Part #K60184
  • Item #10283447
  • Manufacturer Part #60184
5 out of 5 Customer Rating
Brand image
Klein Tools

One Size Fits All Foam, Plastic and Rubber Knee Pads in Black

  • Fast #
  • Part #K60184
  • Item #10283447
  • Manufacturer Part #60184
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lightweight knee pads have slip resistant caps to grip kneeling surface for enhanced stability and balance
  • Pressure dispersed with gel and EVA foam that cushions the knee
  • Fatigue reduced by gel design that also provides lightweight comfort and protection
  • Top strap is elastic; bottom strap is webbed
  • One size fits all
  • Cinch-tight straps provide comfortable, snug fit
  • Clips hold tight and keep straps secure
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
One Size Fits All
Height
12 in
Length
6 in
Width
6 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
EVA Foam, Neoprene, Nylon, Polyester, TPE
Warranty & Product Information
UPC
092644601842