This product requires certification to purchase.

One Size Fits Most Plastic and Synthetic Fiber Reusable Cooling Helmet Liner

Klein Tools

One Size Fits Most Plastic and Synthetic Fiber Reusable Cooling Helmet Liner

  • Fast #
  • Part #K60181
  • Item #9500138
  • Manufacturer Part #60181
5 out of 5 Customer Rating
Brand image
Klein Tools

One Size Fits Most Plastic and Synthetic Fiber Reusable Cooling Helmet Liner

  • Fast #
  • Part #K60181
  • Item #9500138
  • Manufacturer Part #60181
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cooling helmet Liner cools up to 2 hours when wet
  • Once activated cools up to 30° below body temperature
  • Mesh fabric at crown increases airflow
  • One size fits most
  • Machine washable
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
One Size Fits All
Depth
10-1/2 in
Height
6-3/4 in
Length
3-1/4 in
Weight
0.64 oz
Width
1 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
Polyester, Spandex
Reusable
Yes
Warranty & Product Information
Product Type
Cooling Helmet Liner
UPC
092644601811