This product requires certification to purchase.

Powder Coated Long Ball End Hex Key Set Sae And Metric 19-Piece

Klein Tools

Powder Coated Long Ball End Hex Key Set Sae And Metric 19-Piece

  • Fast #
  • Part #KCBLS19
  • Item #12172477
  • Manufacturer Part #KCBLS19
4.6 out of 5 Customer Rating
Brand image
Klein Tools

Powder Coated Long Ball End Hex Key Set Sae And Metric 19-Piece

  • Fast #
  • Part #KCBLS19
  • Item #12172477
  • Manufacturer Part #KCBLS19
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3 Pallet: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 19 hex sizes included: 3/32-Inch, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8-Inch and 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm
  • Color coded coating for quick identification of each key size and rust resistance
  • Heat-treated and tempered for added strength and durability
  • Ball-End hex keys for working at angles us to 25 degrees
  • Secure storage with internal locking mechanism to prevent loss of keys
  • Twist-to-Lock case for hassle-free hex key removal
  • Cross-compatible, interlocking cases for sleek and convenient storage to stack with other Twist-to-Lock cases
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-3/25 in
Length
7 in
Number of Pieces
19 Piece
Size
3/32 in;7/64 in;1/8 in;9/64 in;5/32 in;3/16 in;7/32 in 1/4 in;5/16 in;3/8 in,1.5 mm;2 mm;2.5 mm;3 mm;4 mm;5 mm;6 mm;8 mm;10 mm
Weight
25 oz
Width
6-11/50 in
Characteristics & Features
Color Finish Name
Powder Coated
Handle Type
L-Handle
Material
Alloy Steel
Number of Tools Included
19
Proposition 65
Cancer and reproductive harm - See www.P65Warnings.ca.gov formore information.
Tool Type
Hex Key Set
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
Type
KCBLS19
UPC
092644331787