This product requires certification to purchase.

8 Pckt Tl Pouch Nyl Blac

Klein Tools

PowerLine™ 8 Pckt Tl Pouch Nyl Blac

  • Fast #
  • Part #KLE5701
  • Item #10332277
  • Manufacturer Part #5701
5 out of 5 Customer Rating
Brand image
Klein Tools

PowerLine™ 8 Pckt Tl Pouch Nyl Blac

  • Fast #
  • Part #KLE5701
  • Item #10332277
  • Manufacturer Part #5701
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
12 in
Length
11 in
Number of Pieces
1 Piece
Weight
13.3 oz
Width
6 in
Characteristics & Features
Collection
PowerLine™
Color Finish Name
Black
Material
Fabric
Material Type
Cordura Nylon
Number of Compartments
8
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Storage Type
Pouch
Warranty & Product Information
Type
KLE5701
UPC
092644551598