This product requires certification to purchase.

10-1/8 x 2.125 in. Plier

Klein Tools

Quick-Adjust Klaw™ 10-1/8 x 2.125 in. Plier

  • Fast #
  • Part #KD50410B
  • Item #7689984
  • Manufacturer Part #D504-10B
3.8 out of 5 Customer Rating
Brand image
Klein Tools

Quick-Adjust Klaw™ 10-1/8 x 2.125 in. Plier

  • Fast #
  • Part #KD50410B
  • Item #7689984
  • Manufacturer Part #D504-10B
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Unique jaw design provides multiple points of contact for maximum torque
  • Requires Certification
Dimensions & Measurements
Height
3/4 in
Jaw Capacity (in)
2-1/8 in
Length
10-6/25 in
Number of Pieces
1 Piece
Weight
12.6 oz
Width
4 in
Characteristics & Features
Collection
Quick-Adjust Klaw™
Color Finish Name
Yellow
Handle Material
Plastic
Material
Steel
Number of Tools Included
1
Tool Type
Pliers
Warranty & Product Information
GSA Approved
No
UPC
092644730474