This product requires certification to purchase.

Rechargeable 2 Color LED Head

Klein Tools

Rechargeable 2 Color LED Head

  • Fast #
  • Part #K56414
  • Item #10331417
  • Manufacturer Part #56414
5 out of 5 Customer Rating
Brand image
Klein Tools

Rechargeable 2 Color LED Head

  • Fast #
  • Part #K56414
  • Item #10331417
  • Manufacturer Part #56414
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rechargeable headlamp is three-lights in one a focused, long range white spotlight, wide-casting floodlight and low intensity red LEDs
  • Features bright white LEDs in two settings spotlight (boost - 800 Lumens for 4 hr, high - 600 Lumens for 8 hr, low - 300 Lumens for 10 hr, strobe - 100 Lumens for 40 hr) and floodlight (high - 500 Lumens for 5 hr, medium - 250 Lumens for 10 hr, ECO - 30 Lumens for 27 hr)
  • Low intensity red LEDs for non-blinding night vision (2.5 Lumens for 56 hr) also feature a long-lasting red strobe (2.5 Lumens for 160 hr)
  • Light can be removed from bracket for recharging or attached directly to Klein® hard hats (equipped with bracket system)
  • Silicone infused, adjustable fabric strap features a convenient marker and pencil holder
  • Magnet allows for use as hands-free work light while the slim profile also pivots allowing up to a 64° lighting angle
  • Unit features a battery gauge with colored LEDs to indicate battery life and when recharging is needed via the included USB-C cable
  • Durable headlamp drop-test rating of 10 ft, dustproof and water-resistant
  • Requires Certification
Dimensions & Measurements
Depth
1-7/10 in
Diameter
2-1/4 in
Height
2-1/5 in
Length
2-9/10 in
Weight
5.12 oz
Width
1-7/10 in
Characteristics & Features
Battery Size
3.7V
Battery Type
LiPo (Lithium-polymer)
Color Finish Name
Black
Light Bulb Type
LED
Material
Plastic
Material Type
ABS, Nylon, Polycarbonate
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Lumens
800
Number Of Hours
22 hr
Power Source
Battery
Volts
120V
Warranty & Product Information
ANSI
ANSI FL1
Type
K56414
UPC
092644564147