This product requires certification to purchase.

Rechrg Led Flshlt W/ Wrklt

Klein Tools

Rechrg Led Flshlt W/ Wrklt

  • Fast #
  • Part #K56412
  • Item #10331415
  • Manufacturer Part #56412
3.3 out of 5 Customer Rating
Brand image
Klein Tools

Rechrg Led Flshlt W/ Wrklt

  • Fast #
  • Part #K56412
  • Item #10331415
  • Manufacturer Part #56412
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
1-1/2 in
Height
1-1/2 in
Length
5-1/2 in
Weight
6.9 oz
Width
1-2/5 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Light Bulb Type
LED
Material
Anodized Aluminum
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type
Flashlight
Electrical & Operational Information
Lumens
500
Power Source
Battery
Warranty & Product Information
Type
K56412
UPC
092644564123