This product requires certification to purchase.

1/4 x 5/16 x 3-9/25 in. Magnetic Nut Driver 1 Piece

Klein Tools

Slide Drive™ 1/4 x 5/16 x 3-9/25 in. Magnetic Nut Driver 1 Piece

  • Fast #
  • Part #K65131
  • Item #7751925
  • Manufacturer Part #65131
3.3 out of 5 Customer Rating
Brand image
Klein Tools

Slide Drive™ 1/4 x 5/16 x 3-9/25 in. Magnetic Nut Driver 1 Piece

  • Fast #
  • Part #K65131
  • Item #7751925
  • Manufacturer Part #65131
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Unique, patented tip slides back and forth to switch from a 1/4-Inch to a 5/16-Inch driver
  • Requires Certification
Dimensions & Measurements
Bit Sizes
1/4 in;5/16 in
Height
1 in
Length
3-9/25 in
Number of Pieces
1 Piece
Shaft Length
1-1/2 in
Shank Size
1-1/2 in
Weight
0.18 lb
Width
3 in
Characteristics & Features
Collection
Slide Drive™
Color Finish Name
Black, Yellow
Drive Size
1/4 in;5/16 in
Handle Material
Rubber
Handle Type
Cushion Grip
Magnetic
Yes
Material
Steel
Number of Tools Included
1
Tool Type
Nut Driver
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
GSA Approved
No
Type
K65131
UPC
092644651311