This product requires certification to purchase.

Snap Lock Punch

Klein Tools

Snap Lock Punch

  • Fast #
  • Part #K86528
  • Item #9832668
  • Manufacturer Part #86528
3.9 out of 5 Customer Rating
Brand image
Klein Tools

Snap Lock Punch

  • Fast #
  • Part #K86528
  • Item #9832668
  • Manufacturer Part #86528
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Cutting Capacity
3/8 in
Height
9/10 in
Length
8-2/5 in
Weight
1 lb
Width
3-1/2 in
Characteristics & Features
Color Finish Name
Blue, Grey
Handle Material
Steel
Material
Steel
Number of Tools Included
1
Tool Type
Snap Lock Punch
Warranty & Product Information
Type
K86528
UPC
092644690891