Tapping Tool
Tapping Tool
Package Quantity Info:
Each: 1 Inner Pack: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Forms new threads, re-forms burred or damaged threads, and cleans out obstructions
- Automatically re-threads to the next larger size if threads are stripped
- Cushion-grip handle for greater torque and comfort
- Accommodates six tap sizes
- Replacement taps are available
Documents
Specifications
- Bit Sizes:
- #6-32;#8-32;#10-32;#10-24;#12-24;#1/4-20
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Drive Size:
- #6-32;#8-32;#10-32;#10-24;#12-24;#1/4-20
- Handle Material:
- Rubber
- Handle Type:
- Cushion Grip
- Height:
- 7-3/4 in
- Length:
- 7-3/4 in
- Magnetic:
- No
- Material:
- Steel
- Multi-Purpose:
- 6-in-1
- Number of Pieces:
- 6 Piece
- Number of Tools Included:
- 6
- Shaft Length:
- 7-3/4 in
- Shank Size:
- 4 in
- Tool Type:
- Tapping Tool
- UPC:
- 092644626203
- Weight:
- 4 oz
- Width:
- 1 in