This product requires certification to purchase.

Tin Snips 12 Inch

Klein Tools

Tin Snips 12 Inch

  • Fast #
  • Part #K89556
  • Item #9832644
  • Manufacturer Part #89556
3.3 out of 5 Customer Rating
Brand image
Klein Tools

Tin Snips 12 Inch

  • Fast #
  • Part #K89556
  • Item #9832644
  • Manufacturer Part #89556
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Blade Length (in)
3-1/2 in
Cutting Capacity
24 ga Steel;28 ga Stainless Steel
Handle Length (in)
8 in
Height
1 in
Length
12 in
Number of Pieces
1 Piece
Weight
13.4 oz
Width
4 in
Characteristics & Features
Blade Material
Steel
Color Finish Name
Powder Coat Black
Handle Material
Steel
Handle Type
Bent
Material
Steel
Number of Tools Included
1
Tool Type
Tin Snip
Warranty & Product Information
Application
Tin, Copper, Aluminum, Vinyl, Steel, Stainless Steel, Cutting
Type
K89556
UPC
092644690815