This product requires certification to purchase.

Torpedo Level

Klein Tools

Torpedo Level

  • Fast #
  • Part #K935
  • Item #8120802
  • Manufacturer Part #935
3.8 out of 5 Customer Rating
Brand image
Klein Tools

Torpedo Level

  • Fast #
  • Part #K935
  • Item #8120802
  • Manufacturer Part #935
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Level's high-visibility orange body is easy to see on conduit and at the jobsite
  • Requires Certification
Dimensions & Measurements
Height
13/20 in
Length
9 in
Weight
0.26 lb
Width
1-3/5 in
Characteristics & Features
Material
Plastic
Tool Type
Torpedo Level
Warranty & Product Information
Type
K935
UPC
092644935008