This product requires certification to purchase.

Utility Borescope

Klein Tools

Utility Borescope

  • Fast #
  • Part #KET17
  • Item #11535231
  • Manufacturer Part #ET17
3.6 out of 5 Customer Rating
Brand image
Klein Tools

Utility Borescope

  • Fast #
  • Part #KET17
  • Item #11535231
  • Manufacturer Part #ET17
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Borescope features compact 5.5mm water-resistant camera (IP67 for camera head and cable) with 720p resolution
  • 4.3-Inch color LCD screen for clear viewing
  • 10-Foot nylon snake navigates through twists, turns, and bends
  • Includes hook, magnet, and mirror attachments to tackle wide variety of applications
  • Camera is surrounded by 6 bright LED lights adjustable to 4 output levels
  • Self-storing kickstand can be easily extended to free both hands for navigation
  • Transfer photos and videos via USB-C interface
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
10 ft
Diameter
11/50 in
Height
1-51/100 in
Length
6-11/20 in
Weight
8.6 oz
Width
3-19/100 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Black, Orange
Material
Plastic
Number of Tools Included
1
Portable
Yes
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled
No
Tool Type
Boroscope
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
Application
Aircraft, Electrical, HVAC, Plumbing
GSA Approved
No
Type
KET17
UL Listed
No
UPC
092644694615