This product requires certification to purchase.

Wire Marker Book 1-48

Klein Tools

Wire Marker Book 1-48

  • Fast #
  • Part #K56250
  • Item #10331397
  • Manufacturer Part #56250
3.2 out of 5 Customer Rating
Brand image
Klein Tools

Wire Marker Book 1-48

  • Fast #
  • Part #K56250
  • Item #10331397
  • Manufacturer Part #56250
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • More pages of the frequently used low numbers (1-24)
  • Easily dress each side of the panel with separate pages of odd or even markers
  • Larger, easy-to-read print on 0.25-Inch x 1.5-Inch labels
  • Each page is perforated so that a third, two-thirds or entire the page can be easily detached
  • Label can be easily split for thin wire
  • Strong tack for lasting adhesion on oily wires
  • Markers are a vinyl coated white cloth, 8 mils thick
  • Requires Certification

Documents

Dimensions & Measurements
Length
5-1/2 in
Thickness
1/8 in
Weight
2.1 oz
Width
3-41/125 in
Characteristics & Features
Color Finish Name
Black, White
Material
Plastic, Cloth
Material Type
Vinyl
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
K56250
UPC
092644562501