This product requires certification to purchase.

48 x 24 in. Tool Chest

Knaack

48 x 24 in. Tool Chest

  • Fast #
  • Part #WF48
  • Item #9863625
  • Manufacturer Part #F48
3.6 out of 5 Customer Rating
Brand image
Knaack

48 x 24 in. Tool Chest

  • Fast #
  • Part #WF48
  • Item #9863625
  • Manufacturer Part #F48
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Heavy duty tubular steel frame with 4-point crane lift system facilitates center-point rigging to hoist much more safely than with two-point/bar lift systems
  • Integrated recessed job box lock is the only UL-rated, drill-resistant, weather-resistant lock in the jobsite category and is virtually impervious to drilling and pry-in
  • Two gang box shelves for extra storage and organization
  • Piano box lids supported by dual gas-springs which assist in the operation of the lid
  • Spring guards prevent damage to gas springs from shifting loads
  • POWER PASS® Electrical Pass-Thru grommet provides easy, weatherproof power cord access inside the gang box
  • Interior storage grid for hanging safety gear and other items in jobsite tool box
  • Two recessed handles for safe closing of the jobsite box
  • 4-way skids with 7-gauge construction allow access from any side for easy tool storage box transport
  • Pre-punched skids allow for easy installation of optional casters
  • Requires Certification
Dimensions & Measurements
Capacity
48 cu ft
Height
28 in
Length
48 in
Weight
405 lb
Width
30 in
Characteristics & Features
Color Finish Name
Tan
Material
Steel
Tool Storage Type
Tool Chest