This product requires certification to purchase.

Horizontal Plastic Baby Changing Station, Granite

Koala Kare Products

KB300 Series Horizontal Plastic Baby Changing Station, Granite

  • Fast #
  • Part #BKB30005
  • Item #10103280
  • Manufacturer Part #KB300-05
4 out of 5 Customer Rating
Brand image
Koala Kare Products

KB300 Series Horizontal Plastic Baby Changing Station, Granite

  • Fast #
  • Part #BKB30005
  • Item #10103280
  • Manufacturer Part #KB300-05
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Concealed, 11 gauge steel chassis
  • Bed has Microban antimicrobial additive
  • Exceeds ASTM Standard F2285 for static load requirement
  • Requires Certification
Characteristics & Features
Collection
KB300 Series
Color Finish Category
Whites
Color Finish Name
White Granite
Material Type
Polypropylene
Warranty & Product Information
Application
Commercial
Type
BKB30005
UPC
716954020901