This product requires certification to purchase.

Recessed Horizontal Baby Changing Station in Stainless Steel

Koala Kare Products

Recessed Horizontal Baby Changing Station in Stainless Steel

  • Fast #
  • Part #BKB310SSRE
  • Item #9565203
  • Manufacturer Part #KB310-SSRE
3.7 out of 5 Customer Rating
Brand image
Koala Kare Products

Recessed Horizontal Baby Changing Station in Stainless Steel

  • Fast #
  • Part #BKB310SSRE
  • Item #9565203
  • Manufacturer Part #KB310-SSRE
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sleek, Seamless Design: Features a one-piece, deep-drawn stainless-steel exterior with uniform grain, eliminating seams, sharp edges, and weld lines for a modern look that enhances any washroom.
  • Safety and Compliance: Fully ADA and ASTM-compliant, ensuring accessibility and safety in public washrooms, with a laser-etched logo that adds a touch of sophistication.
  • Innovative Dispenser System: Equipped with an easy-to-use dual-cavity dispenser for sanitary bed liners and diaper disposal bags, enhancing convenience and hygiene.
  • Convenient Diaper Bag Access: Includes a wall-mounted, stainless steel bag hook, providing easy and safe access to diaper bags without compromising space or safety.
  • Enhanced Hygiene with Microban: The polypropylene bed surface is treated with exclusive Microban protection, significantly reducing odor-causing bacteria and maintaining cleanliness during washroom cleanings.
  • Requires Certification
Dimensions & Measurements
Depth
45 in
Height
7 in
Length
17-13/32 in
Width
30 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Recessed Mount, Horizontal Mount
Material Type
304
Warranty & Product Information
Application
Commercial
Type
BKB310SSRE