This product requires certification to purchase.

1/2 x 3-5/8 in. Supply Kit in Vibrant® Brushed Moderne Brass

KOHLER

1/2 x 3-5/8 in. Supply Kit in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K7638-2MB
  • Item #9274235
  • Manufacturer Part #7638-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

1/2 x 3-5/8 in. Supply Kit in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K7638-2MB
  • Item #9274235
  • Manufacturer Part #7638-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compression valve
  • Annealed vertical tube with supply flange
  • 1/2 in NPT connection with flange
  • Four-arm handle stop
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
3-5/8 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Handle Type
Four Arm
Material
Brass
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
UPC
885612893901