This product requires certification to purchase.

1-1/2 x 3/4 in. Rubber Bumper Kit

KOHLER

1-1/2 x 3/4 in. Rubber Bumper Kit

  • Fast #
  • Part #K1133070
  • Item #4067156
  • Manufacturer Part #1133070
5 out of 5 Customer Rating
Brand image
KOHLER

1-1/2 x 3/4 in. Rubber Bumper Kit

  • Fast #
  • Part #K1133070
  • Item #4067156
  • Manufacturer Part #1133070
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bumper kit for select toilet seats
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification
Dimensions & Measurements
Height
2/7 in
Length
1-1/2 in
Width
3/4 in
Characteristics & Features
Material
Rubber
Warranty & Product Information
Application
Residential
Product Type
Bumper Kit
UPC
650531965103