This product requires certification to purchase.

1-1/4 in. Brass Sink Trap in Vibrant® Brushed Bronze

KOHLER

1-1/4 in. Brass Sink Trap in Vibrant® Brushed Bronze

  • Fast #
  • Part #K9033-BV
  • Item #3811423
  • Manufacturer Part #9033-BV
4.9 out of 5 Customer Rating
Brand image
KOHLER

1-1/4 in. Brass Sink Trap in Vibrant® Brushed Bronze

  • Fast #
  • Part #K9033-BV
  • Item #3811423
  • Manufacturer Part #9033-BV
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Contemporary design offers an attractive alternative to traditional P-trap fittings
  • Trap eye is removable for easy cleaning
  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Includes 12" extension tube
  • Requires Certification
Dimensions & Measurements
Height
5-1/8 in
Length
14-3/8 in
Trap Size
1-1/4 in
Width
2-563/1000 in
Characteristics & Features
Cleanout
No
Color Finish Name
Vibrant Brushed Bronze
Connection Type
Slip Fit
Trap Material
Brass
Warranty & Product Information
IAPMO Listed
No
UPC
650531837356